Philips Lighting 8PAR20/END/F25 4000 DIM 6/1 8W Dimmable LED PAR20

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8PAR20/END/F25 4000 DIM 6/1
  • Rexel Part Number:

    493530
  • UPC:

    046677426149

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42614-8* 50W Equivalent.

$ 43.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8PAR20/END/F25 4000 DIM 6/1

Rexel Part # 493530

UPC 046677426149

UNSPSC 39112102

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 4000 (Cool White)

Lumens 470

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch