Philips Lighting 8PAR20/END/F36 3000 DIM 6/1 LED Lamp, Dimmable, PAR20, 8W, 120V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8PAR20/END/F36 3000 DIM 6/1
  • Rexel Part Number:

    471424
  • UPC:

    046677426163

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 3000K, Beam Angle: 36º, Rated Average Life: 25,000-45,000 Hrs. *Philips Part # 42616-3* 50W Equivalent.

$ 32.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8PAR20/END/F36 3000 DIM 6/1

Rexel Part # 471424

UPC 046677426163

UNSPSC 39112102

Angle 36

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 3000 (Warm White)

Lumens 470

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch