Philips Lighting 8PAR20/END/F36 4000 DIM 6/1 Dimmable LED Lamp, PAR20, 8W, 120V, FL36

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    8PAR20/END/F36 4000 DIM 6/1
  • Rexel Part Number:

    471343
  • UPC:

    046677426170

Dimmable LED Lamp, 8W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 470, CRI: 84, Color Temperature: 4000K, Beam Angle: Flood 36 Degree, Rated Average Life: 45000 Hours *Philips Part # 42617-1* 50W Equivalent.

$ 43.18 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 8PAR20/END/F36 4000 DIM 6/1

Rexel Part # 471343

UPC 046677426170

UNSPSC 39112102

Angle 36

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 4000 (Cool White)

Lumens 470

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch