Satco 50PAR20/HAL/FL/FROST 120V Halogen Lamp, PAR20, 50W, 120V, FL38

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    50PAR20/HAL/FL/FROST 120V
  • Rexel Part Number:

    125833
  • UPC:

    045923041006

Halogen Reflector Lamp, 50W, 120V, Bulb: PAR20, Base: Medium Screw (E26), Lumens: 450, Color Temperature: 2900K, Beam Angle: 38º, Rated Average Life: 2,500 Hrs. *Satco Part # S4100*

$ 6.72 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 50PAR20/HAL/FL/FROST 120V

Rexel Part # 125833

UPC 045923041006

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 450

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch