Satco S2232 Halogen Lamp, PAR20, 39W, 120V, NFL34

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2232
  • Rexel Part Number:

    487768
  • UPC:

    045923022326

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 530, CRI: 100, Color Temperature: 2900K, Beam Angle: Narrow Flood 34 Degree

$ 4.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2232

Rexel Part # 487768

UPC 045923022326

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 530

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch