TCP LED10P20D35KFL LED Lamp, Dimmable, PAR20, 10W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10P20D35KFL
  • Rexel Part Number:

    877321
  • UPC:

    762148248552

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 675, CRI: 82, Color Temperature: 3500K, Beam Angle: Flood 40 Degree

$ 19.09 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10P20D35KFL

Rexel Part # 877321

UPC 762148248552

UNSPSC 39101628

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3500 (Warm White)

Lumens 500

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch