TCP LED8P20D27KNFL LED Lamp, Dimmable, PAR20, 8W, 120V, NFL25

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED8P20D27KNFL
  • Rexel Part Number:

    726587
  • UPC:

    762148246268

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree

$ 15.28 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED8P20D27KNFL

Rexel Part # 726587

UPC 762148246268

UNSPSC 39101628

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 2700 (Warm White)

Lumens 500

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch