TCP LED9E26P2030KFL Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 3000K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED9E26P2030KFL
  • Rexel Part Number:

    377952
  • UPC:

    762148177937

Dimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 85, Color Temperature: 3000K, Beam Angle: Flood 40 Degree, Rated Average Life: 50000 Hours, 40W Equivalent. ### NOTE ### NO LONGER MADE ### SEE SUB ###

$ 34.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED9E26P2030KFL

Rexel Part # 377952

UPC 762148177937

UNSPSC 39101600

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 85

Color Temperature 3000 (Warm White)

Lumens 500

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch