TCP LED9E26P2041KFL Dimmable LED Lamp, PAR20, 9W, 120V, FL40, 4100K

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED9E26P2041KFL
  • Rexel Part Number:

    411145
  • UPC:

    762148204251

Dimmable LED Lamp, 9W, 120V, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 540, CRI: 80, Color Temperature: 4100K, Beam Angle: Flood 40 Degree, Rated Average Life: 50000 Hours, 40W Equivalent.

$ 37.65 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED9E26P2041KFL

Rexel Part # 411145

UPC 762148204251

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 4100 (Cool White)

Lumens 540

Shape PAR20 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 9

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch