Halco 82016 LED Lamp, Dimmable, PAR30L, 10W, 120V, FL40

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    82016
  • Rexel Part Number:

    894523
  • UPC:

    807154820160

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 820, CRI: 90, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

$ 24.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 82016

Rexel Part # 894523

UPC 807154820160

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 4000 (Cool White)

Lumens 820

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch