Halco 82027 LED Lamp, Dimmable, PAR30, 10W, 120V, FL40

  • Mfr/Brand Name:

    Halco
  • Mfr Number:

    82027
  • Rexel Part Number:

    830754
  • UPC:

    807154820276

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 800, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

$ 24.08 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Halco

Mfr Part # 82027

Rexel Part # 830754

UPC 807154820276

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 90

Color Temperature 3000 (Warm White)

Lumens 800

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch