Osram Sylvania 39PAR30/HAL/WFL50-130V Halogen Lamp, PAR30, 39W, 130V, WFL50

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR30/HAL/WFL50-130V
  • Rexel Part Number:

    457344
  • UPC:

    04613516123

Halogen Lamp, 39 Watt, 130 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16123*

$ 6.93 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR30/HAL/WFL50-130V

Rexel Part # 457344

UPC 04613516123

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 130

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch