Osram Sylvania 39PAR30LN/HAL/SP10-120V Halogen Lamp, PAR30L, 39W, 120V, SP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR30LN/HAL/SP10-120V
  • Rexel Part Number:

    538672
  • UPC:

    04613516153

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 550, CRI: 100, Color Temperature: 2850K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16153*

$ 7.34 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR30LN/HAL/SP10-120V

Rexel Part # 538672

UPC 04613516153

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 550

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch