Osram Sylvania 39PAR30LN/HAL/WFL50/DL-120V Halogen Lamp, PAR30L, 39W, 120V, WFL50

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    39PAR30LN/HAL/WFL50/DL-120V
  • Rexel Part Number:

    453460
  • UPC:

    04613516552

Halogen Lamp, Double Life, 39 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 520, CRI: 100, Color Temperature: 2800K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16552*

$ 14.87 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 39PAR30LN/HAL/WFL50/DL-120V

Rexel Part # 453460

UPC 04613516552

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2800 (Warm White)

Lumens 520

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch