Osram Sylvania 50PAR30/HAL/IR/NFL25/DL-120V Halogen Lamp, PAR30, 50W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50PAR30/HAL/IR/NFL25/DL-120V
  • Rexel Part Number:

    452298
  • UPC:

    04613516138

Halogen Lamp, Infrared, Double Life, 50 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 10 *Sylvania Part # 16138*

$ 14.33 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50PAR30/HAL/IR/NFL25/DL-120V

Rexel Part # 452298

UPC 04613516138

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2825 (Warm White)

Lumens 850

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch