Osram Sylvania 50PAR30LN/HAL/IR/WFL50/DL-120V Halogen Lamp, PAR30L, 50W, 120V, WFL50

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    50PAR30LN/HAL/IR/WFL50/DL-120V
  • Rexel Part Number:

    450451
  • UPC:

    04613516556

Halogen Lamp, Double Life, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 100, Color Temperature: 2825K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16556*

$ 11.61 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 50PAR30LN/HAL/IR/WFL50/DL-120V

Rexel Part # 450451

UPC 04613516556

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2825 (Warm White)

Lumens 850

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch