Osram Sylvania 60PAR30/HAL/IR/NFL25/DL-120V Halogen Lamp, PAR30, 60W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60PAR30/HAL/IR/NFL25/DL-120V
  • Rexel Part Number:

    452293
  • UPC:

    04613516140

Halogen Lamp, Infrared, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1100, CRI: 100, Color Temperature: 2850K, Beam Angle: Narrow Flood 25, Standard Case Qty: 10 *Sylvania Part # 16140*

$ 11.90 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60PAR30/HAL/IR/NFL25/DL-120V

Rexel Part # 452293

UPC 04613516140

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 1100

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch