Osram Sylvania 60PAR30/HAL/S/SP10-120V Halogen Lamp, PAR30, 60W, 120V, SP10

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60PAR30/HAL/S/SP10-120V
  • Rexel Part Number:

    457345
  • UPC:

    04613516127

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Spot 10 Degree, Standard Case Qty: 10 *Sylvania Part # 16127*

$ 8.79 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60PAR30/HAL/S/SP10-120V

Rexel Part # 457345

UPC 04613516127

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 99

Color Temperature 2900 (Warm White)

Lumens 1070

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch