Osram Sylvania 60PAR30LN/HAL/S/WFL50-120V Halogen Lamp, PAR30L, 60W, 120V, WFL50

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    60PAR30LN/HAL/S/WFL50-120V
  • Rexel Part Number:

    455867
  • UPC:

    04613516168

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1070, CRI: 99, Color Temperature: 2900K, Beam Angle: Wide Flood 50 Degree, Standard Case Qty: 10 *Sylvania Part # 16168*

$ 9.02 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # 60PAR30LN/HAL/S/WFL50-120V

Rexel Part # 455867

UPC 04613516168

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 99

Color Temperature 2900 (Warm White)

Lumens 1070

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch