Osram Sylvania LED10PAR30/DIM/830/SG/WSP15 LED Lamp, Dimmable, PAR30, 10W, 120V, WSP15

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED10PAR30/DIM/830/SG/WSP15
  • Rexel Part Number:

    230869
  • UPC:

    04613578665

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 550, CRI: 82, Color Temperature: 3000K, Beam Angle: Wide Spot 15 Degree, Standard Case Qty: 6 *Sylvania Part # 78665*

$ 61.03 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED10PAR30/DIM/830/SG/WSP15

Rexel Part # 230869

UPC 04613578665

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 550

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch