Osram Sylvania LED10PAR30LN/DIM/830/FL30 LED Lamp, Dimmable, PAR30L, 10W, 120V, FL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED10PAR30LN/DIM/830/FL30
  • Rexel Part Number:

    703672
  • UPC:

    04613578786

LED Lamp, Dimmable, 10 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Anlge: Flood 30 Degree, Standard Case Qty: 6 *Sylvania Part # 78786*

$ 21.28 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED10PAR30LN/DIM/830/FL30

Rexel Part # 703672

UPC 04613578786

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 650

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch