Osram Sylvania LED13PAR30LN/DIM/850/FL40/G3RP LED Lamp, Dimmable, PAR30L, 13W, 120V, FL40

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED13PAR30LN/DIM/850/FL40/G3RP
  • Rexel Part Number:

    843607
  • UPC:

    046135788789

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 850, CRI: 84, Color Temperature: 5000K, Beam Angle: Flood 40 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 78878*

$ 35.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED13PAR30LN/DIM/850/FL40/G3RP

Rexel Part # 843607

UPC 046135788789

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 84

Color Temperature 5000 (Bright White)

Lumens 850

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch