Osram Sylvania LED13PAR30LN/PRO/835/NFL25/P3 LED Lamp, Dimmable, PAR30L, 13W, 120V, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED13PAR30LN/PRO/835/NFL25/P3
  • Rexel Part Number:

    801939
  • UPC:

    046135786983

LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1050, CRI: 80, Color Temperature: 3500K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 *Sylvania Part # 78698*

$ 35.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED13PAR30LN/PRO/835/NFL25/P3

Rexel Part # 801939

UPC 046135786983

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3500 (Warm White)

Lumens 1050

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch