Osram Sylvania LED13PAR30LNDIM830NFL25GL1W/78227 ULTRA LED Lamp, Dimmable, PAR30L, 13W, 120V, 3000K, NFL25

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED13PAR30LNDIM830NFL25GL1W/78227
  • Rexel Part Number:

    923461
  • UPC:

    046135782275

ULTRA LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 825, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Rated Life: 25000 Hours, Standard Case Qty: 6 *Sylvania Part # 78227*

$ 16.94 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED13PAR30LNDIM830NFL25GL1W/78227

Rexel Part # 923461

UPC 046135782275

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Family / Style ULTRA

Lumens 825

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch