Osram Sylvania LED8PAR30LN/DIM/830/FL30/G2/RP LED Lamp, Dimmable, PAR30L, 8W, 120V, FL30

  • Mfr/Brand Name:

    Osram Sylvania
  • Mfr Number:

    LED8PAR30LN/DIM/830/FL30/G2/RP
  • Rexel Part Number:

    912067
  • UPC:

    046135792199

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 650, CRI: 82, Color Temperature: 3000K, Beam Angle: Flood 30 Degree, Note: RP indicates special retail packaging, Standard Case Qty: 6 *Sylvania Part # 79219*

$ 18.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Osram Sylvania

Mfr Part # LED8PAR30LN/DIM/830/FL30/G2/RP

Rexel Part # 912067

UPC 046135792199

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 650

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 8

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch