Philips Lighting 11PAR30L/END/F25 11 W EnduraLED PAR30L Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    11PAR30L/END/F25
  • Rexel Part Number:

    201258
  • UPC:

    046677406820

LED Lamp, 11W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 40682-7* 50W Equivalent.

$ 106.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 11PAR30L/END/F25

Rexel Part # 201258

UPC 046677406820

UNSPSC 39111500

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 410

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch