Philips Lighting 11PAR30S/END/F20 4200 DIM 11 W Dimmable LED PAR30S Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    11PAR30S/END/F20 4200 DIM
  • Rexel Part Number:

    461850
  • UPC:

    046677408114

Dimmable LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 610, CRI: 65, Color Temperature: 4200K, Beam Angle: 20º, Rated Average Life: 45,000 Hrs. *Philips Part # 40811-2* 50W Equivalent.

$ 106.68 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 11PAR30S/END/F20 4200 DIM

Rexel Part # 461850

UPC 046677408114

UNSPSC 39112102

Angle 20

Base Medium Screw (E26)

Color Rendering Index (CRI) 65

Color Temperature 4200 (Cool White)

Lumens 610

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch