Philips Lighting 11PAR30S/END/F25 2700 120V 6/1 11 W EnduraLED PAR30S Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    11PAR30S/END/F25 2700 120V 6/1
  • Rexel Part Number:

    297694
  • UPC:

    046677406769

LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 400, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 40676-9* 50W Equivalent.

$ 81.08 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 11PAR30S/END/F25 2700 120V 6/1

Rexel Part # 297694

UPC 046677406769

UNSPSC 39111500

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 400

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch