Philips Lighting 11PAR30S/END/F25 3000 120V 6/1 11 W EnduraLED PAR30S Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    11PAR30S/END/F25 3000 120V 6/1
  • Rexel Part Number:

    200168
  • UPC:

    046677406776

LED Lamp, 11W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 410, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 40677-7* 50W Equivalent.

$ 106.42 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 11PAR30S/END/F25 3000 120V 6/1

Rexel Part # 200168

UPC 046677406776

UNSPSC 39111500

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 410

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch