Philips Lighting 12.5PAR30L/F25 2700 DIM SO Dimmable LED Lamp, PAR30L, 12.5W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    12.5PAR30L/F25 2700 DIM SO
  • Rexel Part Number:

    858066
  • UPC:

    046677454661

Dimmable LED Lamp, 12.5W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 45466-0. ENERGY STAR® Certified LED Lamp, 75W Equivalent.

$ 44.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 12.5PAR30L/F25 2700 DIM SO

Rexel Part # 858066

UPC 046677454661

UNSPSC 39112102

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 2700 (Warm White)

Lumens 850

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 12.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch