Philips Lighting 12.5PAR30L/F25-3000-DIM-SO LED Lamp, Dimmable, PAR30L, 12.5W, 120V, F25, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    12.5PAR30L/F25-3000-DIM-SO
  • Rexel Part Number:

    862103
  • UPC:

    046677454678

LED Lamp, Dimmable, 12.5 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 45467-8. 75W Equivalent. * * Energy Star * *

$ 44.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 12.5PAR30L/F25-3000-DIM-SO

Rexel Part # 862103

UPC 046677454678

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 3000 (Warm White)

Lumens 900

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 12.5

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch