Philips Lighting 12PAR30L/END/F36 3000 DIM 6/1 LED Lamp, Dimmable, PAR30L, 12W, 120V, F36, 3000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    12PAR30L/END/F36 3000 DIM 6/1
  • Rexel Part Number:

    358637
  • UPC:

    046677414580

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 3000K, Beam Angle: 36º, Rated Average Life: 25,000 Hrs. *Philips Part # 41458-1* 50W Equivalent.

$ 98.82 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 12PAR30L/END/F36 3000 DIM 6/1

Rexel Part # 358637

UPC 046677414580

UNSPSC 39111704

Angle 36

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 3000 (Warm White)

Lumens 700

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch