Philips Lighting 12PAR30L/F25 4000 DIM AF RO LED Lamp, Dimmable, PAR30L, 12W, 120V, F25, 4000K

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    12PAR30L/F25 4000 DIM AF RO
  • Rexel Part Number:

    639627
  • UPC:

    046677430146

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 950, CRI: 83, Color Temperature: 4000K, Beam Angle: 25º, Rated Average Life: 25,000 - 50,000 Hrs. *Philips Part # 43014-0. 75W Equivalent.

$ 44.70 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 12PAR30L/F25 4000 DIM AF RO

Rexel Part # 639627

UPC 046677430146

UNSPSC 39101612

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 4000 (Cool White)

Lumens 950

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch