Philips Lighting 12PAR30S/END/F20 4000 DIM 6/1 12 W Dimmable LED PAR30S Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    12PAR30S/END/F20 4000 DIM 6/1
  • Rexel Part Number:

    453115
  • UPC:

    04667741013

Dimmable LED Lamp, 12W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 800, CRI: 75, Color Temperature: 4000K, Beam Angle: 20º, Rated Average Life: 45,000 Hrs. *Philips Part # 41013-4* 50W Equivalent.

$ 40.38 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 12PAR30S/END/F20 4000 DIM 6/1

Rexel Part # 453115

UPC 04667741013

UNSPSC 39101612

Angle 20

Base Medium Screw (E26)

Color Rendering Index (CRI) 75

Color Temperature 4000 (Cool White)

Lumens 800

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 12

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch