Philips Lighting 13PAR30S/END/F25 2700 DIM 6/1 13W Dimmable LED PAR30S Bulb

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13PAR30S/END/F25 2700 DIM 6/1
  • Rexel Part Number:

    433482
  • UPC:

    046677423445

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 720, CRI: 83, Color Temperature: 2700K, Beam Angle: 25º, Rated Average Life: 45,000 Hrs. *Philips Part # 42344-2* 75W Equivalent.

$ 77.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13PAR30S/END/F25 2700 DIM 6/1

Rexel Part # 433482

UPC 046677423445

UNSPSC 39112102

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 2700 (Warm White)

Lumens 720

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch