Philips Lighting 13PAR30S/END/F25 3000 DIM 6/1 Dimmable LED Lamp, PAR30, 13W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    13PAR30S/END/F25 3000 DIM 6/1
  • Rexel Part Number:

    466953
  • UPC:

    046677423452

Dimmable LED Lamp, 13W, 120V, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 750, CRI: 83, Color Temperature: 3000K, Beam Angle: Flood 25 Degree, Rated Average Life: 45000 Hours, Energy Star Rated *Philips Part # 42345-9* 75W Equivalent.

$ 77.47 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 13PAR30S/END/F25 3000 DIM 6/1

Rexel Part # 466953

UPC 046677423452

UNSPSC 39112102

Angle 25

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 3000 (Warm White)

Lumens 750

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 13

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch