Philips Lighting 53PAR30L/EVP/WFL40 120V Halogen Reflector Lamp, PAR30L, 53W, 120V, WFL40

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    53PAR30L/EVP/WFL40 120V
  • Rexel Part Number:

    463983
  • UPC:

    046677428952

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 40º, Rated Average Life: 1,100 Hrs. *Philips Part # 42895-2*

$ 17.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 53PAR30L/EVP/WFL40 120V

Rexel Part # 463983

UPC 046677428952

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 920

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 53

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch