Philips Lighting 53PAR30S/EVP/FL25 120V Halogen Reflector Lamp, PAR30S, 53W, 120V, FL25

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    53PAR30S/EVP/FL25 120V
  • Rexel Part Number:

    463984
  • UPC:

    046677428907

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 25º, Rated Average Life: 1,100 Hrs. Replaces up to 75W Halogen. *Philips Part # 42890-4*

$ 17.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 53PAR30S/EVP/FL25 120V

Rexel Part # 463984

UPC 046677428907

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 920

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 53

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch