Philips Lighting 53PAR30S/EVP/SP10 120V 53 Watt Bulb EcoVantage PAR30S Halogen Flood

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    53PAR30S/EVP/SP10 120V
  • Rexel Part Number:

    463980
  • UPC:

    046677428884

Halogen Reflector Lamp, 53W, 120V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 920, Color Temperature: 2900K, Beam Angle: 10º, Rated Average Life: 1,100 Hrs. *Philips Part # 42888-8*

$ 17.27 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 53PAR30S/EVP/SP10 120V

Rexel Part # 463980

UPC 046677428884

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 920

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 53

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch