Philips Lighting 60PAR30S/HAL/SP10 Halogen Lamp, PAR30, 60W, 130V, SP10

  • Mfr/Brand Name:

    Philips Lighting
  • Mfr Number:

    60PAR30S/HAL/SP10
  • Rexel Part Number:

    206364
  • UPC:

    046677357528

Halogen Lamp, 60 Watt, 130 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 800, CRI: 100, Color Temperature: 2900K, Beam Angle: 10º, Rated Average Life: 3000 Hours *Philips Part # 35752-5*

$ 33.66 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Philips Lighting

Mfr Part # 60PAR30S/HAL/SP10

Rexel Part # 206364

UPC 046677357528

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 800

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 130

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch