Satco 50PAR30/HAL/FL/FROST Halogen Lamp, PAR30, 50W, 120V, FL38

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    50PAR30/HAL/FL/FROST
  • Rexel Part Number:

    125826
  • UPC:

    045923041013

Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam Short), Base: Medium Screw (E26) (E26), Lumens: 1050, CRI: 100, Color Temperature: 2900K, Beam Angle: 38º, Rated Average Life: 2500 Hours *Satco Part # S4101*

$ 7.92 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 50PAR30/HAL/FL/FROST

Rexel Part # 125826

UPC 045923041013

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 1050

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch