Satco 75PAR30S/HAL/FL/FROST Halogen Bulb, PAR30, 75 Watt

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    75PAR30S/HAL/FL/FROST
  • Rexel Part Number:

    148499
  • UPC:

    045923042027

Halogen Reflector Lamp, 75W, 130V, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 900, Color Temperature: 2850K, Beam Angle: 38º, Rated Average Life: 2,500 Hrs. *Satco Part # S4202*

$ 6.89 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # 75PAR30S/HAL/FL/FROST

Rexel Part # 148499

UPC 045923042027

UNSPSC 39101600

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2850 (Warm White)

Lumens 945

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 130

Wattage 75

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch