Satco S2244 Halogen Lamp, PAR30L, 60W, 120V, WFL50

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S2244
  • Rexel Part Number:

    749375
  • UPC:

    045923022449

Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 1090, CRI: 100, Color Temperature: 3000K, Beam Angle: Wide Flood 50 Degree

$ 6.20 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S2244

Rexel Part # 749375

UPC 045923022449

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 3000 (Warm White)

Lumens 1090

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 60

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch