Satco S4103 Halogen Lamp, PAR30L, 50W, 120V, FL38

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4103
  • Rexel Part Number:

    144140
  • UPC:

    04592304103

Halogen Lamp, 50 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 560, CRI: 100, Beam Angle: Flood 38 Degree, Lamp Finish: Frosted

$ 7.07 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4103

Rexel Part # 144140

UPC 04592304103

UNSPSC 39101605

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Lumens 560

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch