Satco S4131 Halogen Lamp, PAR30, 39W, 120V, FL42

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S4131
  • Rexel Part Number:

    581099
  • UPC:

    04592304131

Halogen Lamp, 39 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 500, CRI: 100, Color Temperature: 2900K, Beam Angle: Flood 42 Degree

$ 7.42 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S4131

Rexel Part # 581099

UPC 04592304131

UNSPSC 39101601

Base Medium Screw (E26)

Color Rendering Index (CRI) 100

Color Temperature 2900 (Warm White)

Lumens 500

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 39

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch