Satco S8935 LED Lamp, Dimmable, PAR30, 14W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8935
  • Rexel Part Number:

    600311
  • UPC:

    04592308935

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 890, CRI: 83, Color Temperature: 3500K, Beam Angle: Flood 40 Degree

$ 27.84 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8935

Rexel Part # 600311

UPC 04592308935

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Lumens 890

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch