Satco S8972 LED Lamp, Dimmable, PAR30L, 14W, 120V, FL60

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S8972
  • Rexel Part Number:

    817450
  • UPC:

    045923089725

LED Lamp, Dimmable, 14 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 890, CRI: 83, Color Temperature: 3500K, Beam Angle: Flood 60 Degree

$ 29.58 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S8972

Rexel Part # 817450

UPC 045923089725

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 3500 (Warm White)

Lumens 890

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch