Satco S9087 LED Lamp, Dimmable, PAR30, 11W, 120V, FL40

  • Mfr/Brand Name:

    Satco
  • Mfr Number:

    S9087
  • Rexel Part Number:

    791312
  • UPC:

    045923090875

LED Lamp, Dimmable, 11 Watt, 120 Volt, Bulb: PAR30 (Sealed Beam), Base: Medium Screw (E26), Lumens: 780, CRI: 80, Color Temperature: 4000K, Beam Angle: Flood 40 Degree

$ 19.11 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Satco

Mfr Part # S9087

Rexel Part # 791312

UPC 045923090875

UNSPSC 39112102

Base Medium Screw (E26)

Color Rendering Index (CRI) 80

Color Temperature 4000 (Cool White)

Lumens 780

Shape PAR30 (Sealed Beam)

Type Lamp

Volts AC 120

Wattage 11

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch