TCP LED10P30SD41KFL Dimmable LED Lamp, PAR30S, 10W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED10P30SD41KFL
  • Rexel Part Number:

    734720
  • UPC:

    762148246169

Dimmable LED Lamp, 10 Watt, 120 Volt, Bulb: PAR30S (Sealed Beam), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 4100K, Beam Angle: 40º

$ 21.45 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED10P30SD41KFL

Rexel Part # 734720

UPC 762148246169

UNSPSC 39101628

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 82

Color Temperature 4100 (Cool White)

Lumens 700

Shape PAR30S (Sealed Beam Short)

Type Lamp

Volts AC 120

Wattage 10

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch