TCP LED14P30D27KFL Dimmable LED Lamp, PAR30, 14W, 120V, FL40

  • Mfr/Brand Name:

    TCP
  • Mfr Number:

    LED14P30D27KFL
  • Rexel Part Number:

    619978
  • UPC:

    762148245902

Dimmable LED Lamp, 14W, 120V, Bulb: PAR30L (Sealed Beam), Base: Medium Screw (E26), Lumens: 1050, CRI: 82, Color Temperature: 2700K, Beam Angle: Flood 40 Degree

$ 71.67 / EA
EA = EACH

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand TCP

Mfr Part # LED14P30D27KFL

Rexel Part # 619978

UPC 762148245902

UNSPSC 39112102

Angle 40

Base Medium Screw (E26)

Color Rendering Index (CRI) 83

Color Temperature 2700 (Warm White)

Lumens 1050

Shape PAR30L (Sealed Beam Long)

Type Lamp

Volts AC 120

Wattage 14

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch